FlngMntBrg, 1-15/16", RadBall, CastIron

  • Mfr # NANF210-31
  • Zoro # G423388607
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.9375 in
Overall Width
67 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF210-31
Zoro #
G423388607
UPC #
080067564379
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Features
Standard Duty
Housing Type
Square
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Standards
AFBMA
Included Bearing
NA210-31
Static Radial Load Capacity
4,910 lbf
Self Lubricating Bearing
No
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Number of Rows
1
Seal Type
B-Type
Bore Type
Cylindrical
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Insert Material
Alloy Steel
Maximum Speed
3,300 RPM Grease
Load Direction
Radial
Dynamic Load Capacity
7,400 lbf

Dimensions

Bore Diameter
1.9375 in
Overall Width
67 mm
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
111 mm
Mounting Bolt Size
9/16, M14
Inner Ring Width
2.468 in
Overall Height
143 mm
Overall Length
143 mm
Bolt Circle Diameter
16 mm
Length
143 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA210-31, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.