
Special Duty, Flange Bearing, 4-Bolt Flange, Expansion
Mfr # 104198 F4B-SD-114E
Zoro # G016111858
product price:Â $2,633.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Tapered roller
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
104198 F4B-SD-114E
Zoro #
G016111858
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Bearing Type
Tapered roller
Lubrication
Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.