Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Special Duty, Pillow Block Inch, 2-Bolt Base, Expansion

  • Mfr # 066270 P2B-SD-307E

  • Zoro # G116111307


product price: $5,828.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bearing Insert Material
Steel
Shaft Locking Type
Clamp collar; Tapered adapter
Finish
Black oxide
Bearing Insert Type
Tapered roller
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
066270 P2B-SD-307E
Zoro #
G116111307
UPC #
-
Country of Origin
United States

Details

Bearing Insert Material
Steel
Shaft Locking Type
Clamp collar; Tapered adapter
Finish
Black oxide
Bearing Insert Type
Tapered roller
Housing Material
Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.