Zoro Homepage

Taper Lock Bushing

  • Mfr # 117098 2517 X 2-3/8-KW

  • Zoro # G916110890


product price: $36.55
/ea

Key Features

Bore Dia.
2.3750 in
Keyway Size
5/8 in x 3/16 in
Material
Sintered steel
Outside Diameter
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
117098 2517 X 2-3/8-KW
Zoro #
G916110890
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2.3750 in
Keyway Size
5/8 in x 3/16 in
Outside Diameter
3.38 in

Details

Material
Sintered steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.