Zoro Homepage

Type C Pillow Block 2-Bolt Base, P2B-C-107

  • Mfr # 065290 P2B-C-107

  • Zoro # G808841017


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Clamp collar
Housing Material
Cast iron
Bearing Insert Type
Tapered roller
Max. Speed
3000 RPM
Bolt Size
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
065290 P2B-C-107
Zoro #
G808841017
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Shaft Locking Type
Clamp collar
Housing Material
Cast iron
Bearing Insert Type
Tapered roller
Max. Speed
3000 RPM
Bearing Lubrication
Grease
Bearing Insert Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.