Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type C Tapered Roller Insert Bearing, S-1 Unit, S1U-C-207

  • Mfr # 087196 S1U-C-207

  • Zoro # G708832917


product price: $2,781.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2-7/16 in
Width
6 in
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
2100 lb
Locking Type
Concentric Clamp Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
087196 S1U-C-207
Zoro #
G708832917
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2-7/16 in
Width
6 in
Outside Dia.
5.31 in

Details

Item
Tapered Roller Bearing
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
2100 lb
Locking Type
Concentric Clamp Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.