
Type E-Xtra Unit, Flange Bearing, 4-Bolt Base
Mfr # 023096 F4B-E-107R
Zoro # G716111875
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Static Load Capacity
26000 lbf
Lubrication
Grease
Bearing Type
Tapered roller
Finish
Uncoated
Housing Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023096 F4B-E-107R
Zoro #
G716111875
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Static Load Capacity
26000 lbf
Lubrication
Grease
Bearing Type
Tapered roller
Finish
Uncoated
Housing Material
Cast iron
Bearing Insert Material
Steel
Max. RPM
3820 RPM
Shaft Locking Type
Set screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.