Shop DODGE INDUSTRIAL
See all product information
Create Account
S-2000 Bearings, FC-S2-207R
- Mfr # FC-S2-207R
- Zoro # G2483141
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2-7/16 in
Overall Length
2-1/2 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
4.59 in
Bearing Insert Type
Spherical Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-S2-207R
- Zoro #
- G2483141
- UPC #
- 782475307005
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Spherical Roller
Dimensions
- Bore Diameter
- 2-7/16 in
- Overall Length
- 2-1/2 in
- Mount Hole Center-to-Center Length
- 4.59 in
Description
FC-S2-207R Dodge 070654 207 Series Non-Expansion Type S-2000 Spherical Roller Bearing Unit, 2-7/16 in Dia Bore, 4.59 in L Bolt Center-to-Center, 6-1/2 in Dia Bolt Circle, Piloted Flange Mount, 2-1/2 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.