Imperial IP Piloted Flange w Type E Dimensions, Expansion, Labyrinth Seal FC-IP-107LE
- Mfr # 069905 FC-IP-107LE
- Zoro # G308845638
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Locking Collar
Bearing Insert Material
Steel
Bearing Type
Spherical roller
Bolt Size
0.3750 in
Static Load Capacity
21000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 069905 FC-IP-107LE
- Zoro #
- G308845638
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Locking Collar
- Bearing Insert Material
- Steel
- Bearing Type
- Spherical roller
- Static Load Capacity
- 21000 lbf
- Lubrication
- Grease
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
Dimensions
- Bolt Size
- 0.3750 in
- Bore Diameter
- 1.4375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.