Shop All Cable Ties
Dolphin Components
18" L Extra Heavy Duty Cable Tie PK 50
Mfr # DC-316SS18-800L
Zoro # G7829927
product price: $366.99
/pk 50, $7.34/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 800 lb.
- Width - Cable Tie 0.62"
Product Information
- Brand Dolphin Components
- MFR # DC-316SS18-800L
- Zoro # G7829927
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 18" |
Width | 0.62" |
Width - Cable Tie | 0.62" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 18" |
Length - Cable Tie | 18.00" |
Approximate Length | 18" |
Nominal Length | 18 in |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 18 in |
Details
Description
Cable Tie, Standard, Actual Length 18 in, Width 0.62 in, Nominal Length 18 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 800 lb, Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range 0 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.59 to 0.71A (B0.81)
- DUROMAX 240v 50A 6GA 15Ft Generator Cord (XP5015GC)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- DOLPHIN COMPONENTS 0.59" Cable Tie NAT PK 1000 (DC-LPM-2)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT261)
- KABLE KONTROL Avery Dennison® Ladder Cable Ties - 7" Long Bar Lock - Natural - 40 Lbs Tensile Strength - 1000 pc Pack (CT6007-NT-1000)
- Dolphin Components Cable Ties