Shop All Cable Clamps & Clips
Dolphin Components
Cable Clamp, 1/4 In, Black, PK100
Mfr # DC-1/4NB
Zoro # G4703973
product price: $3.53
/pk 100, $0.04/ea
$3.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.063 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Product Information
- Brand Dolphin Components
- MFR # DC-1/4NB
- Zoro # G4703973
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2031 in |
Width | 1/2" |
Clamping Dia. | 1/4" |
Details
Description
Cable Clamp, Cable Clamp, 6/6 Nylon, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.063 in, Clamp Band Width 1/2 in, Black, Natural Clamp Finish, Temp. Range (F) 40 to 85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- WIREMOLD Pole Extender (25DTP-E10)
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V36)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, White, PK100 (DC-1/2N)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, White, PK100 (DC-1/8N)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- Dolphin Components Cable Clamps & Clips