Cable Tie, 8 in L, 2 in Max Bundle Dia., Silver, 316 Stainless Steel, 450 lb Strength, 50 PK

  • Mfr # DC-316SS8-450L

  • Zoro # G8395177


product price:  $165.99
/pk 50, $3.32/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Impact Resistant, Radiation Resistant, UV Resistant
Width
0.47 in
Nominal Max. Bundle Dia.
2 in
Material
316 Stainless Steel
Tensile Strength
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-316SS8-450L
Zoro #
G8395177
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
8 in
Width
0.47 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.01"
Actual Length
8 in
Max. Bundle Dia.
2 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Impact Resistant, Radiation Resistant, UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
450 lb
Outdoor Use
Yes
Locking Style
Ball Lock
Tool Code
CTG-6
Metal Detectable
Yes
Standards
UL Listed, RoHS Compliant
UL Type
2
Operating Temp. Range
0 Degrees to 1000 Degrees F
Plenum Rated
No
Cable Tie Properties
Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant
Recommended Tool
Mfr. No. DC-CTG-6
Number of Straps
1
Basic Material - Cable Tie
Metal
Flame Retardant
Yes
Temp. Range
0 Degrees to 1000 Degrees F
Cable Tie Duty
Extra Heavy Duty

Description

Cable Tie, Standard, Actual Length 8 in, Width 0.47 in, Nominal Length 8 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 450 lb, Flame Retardant, Impact Resistant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range 0 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.