Insulation-Displacement Wire Connector, 16 AWG Max, 1 Port, White, PVC Insulation, 300 V, 100 PK

  • Mfr # DC-100-P

  • Zoro # G3028401


product price:  $9.29
/pk 100, $0.09/ea

Key Features

Type
Insulation-Displacement
Maximum Wire Size
16 AWG
Minimum Wire Size
26 AWG
Insulation Material
PVC
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-100-P
Zoro #
G3028401
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.194 in
Minimum Tap Wire Size
26 AWG
Maximum Insulation Diameter
0.194 in
For Minimum Wire Size - Solid
26 AWG
For Minimum Wire Size - Stranded
26 AWG
For Maximum Wire Size - Solid
16 AWG
For Maximum Wire Size - Stranded
16 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
White
Insulation Material
PVC
Maximum Voltage
300 V
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
475 Degrees F
Number of Ports
1
RoHS Compliant
Yes
Application
Dry Environment
Fill Material
No Fill
Standards
UL Listed
Crimping Tool
4KEC3 or 4KEC4
Wire Type
Electrical, Telecommunications
Flame Retardant
Yes
Special Features
No Wire Stripping, Quick Installation
Maximum Tap Conductors
2
Maximum Run Conductors
2
Compatible Installation Tool Model Number
DC-4141, DC-500F
Material
Copper
Finish
Nickel Plated
Maximum Conductors
2

Description

Insulation Displacement Connector, Color White, Connector Type Run Tap, Insulation Material PVC, Maximum Insulation Diameter 0.194 in, Maximum Operating Temperature 475 Degrees F, Maximum Run Conductors 2, Minimum Run Wire Size 26 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Conductors 2, Minimum Tap Wire Size 26 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 300 V, Number of Ports 1, Contact Finish Nickel, Contact Material Copper, Fill Material No Fill, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.