DYNAMIC Enhanced Visibility Identification HiVis Contrast Mesh Safety Vest
- Mfr # DV2183
- Zoro # G624450899
product price:Â
$
21.79
/ea
Key Features
Safety Vest Style
Identification Vest
Size
XXS/XS
Material
Polyester
Reflective Tape Type
Solid, Sewn, Double-Stitiched, Silver Glass Bead
Closure Type
Zipper front closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DV2183
- Zoro #
- G624450899
- UPC #
- 810184356363
- Country of Origin
- China
Dimensions
- Size
- XXS/XS
Details
- Safety Vest Style
- Identification Vest
- Material
- Polyester
- Reflective Tape Type
- Solid, Sewn, Double-Stitiched, Silver Glass Bead
- Color
- Yellow/ HiVis Oragne Contrast
- Closure Type
- Zipper front closure
- Item
- Hi-Vis Safety Vest
Description
The DOME75 DYNAMIC Series DV2183 is a great daytime contrast option to keep you safe on a budget. The high visibility fabric is made from 100% Polyester Mesh for breathable comfort while holding vibrant colors for longer. This vest features a zipper front closure with contrasting trim and 2 in Viz-Brite reflective silver striping to ensure you are seen even in low lighting. The DV2183 features a zipper front closure with grey contrasting trim. Double stitched for added strength, the contrasting fabric around the tape helps to catch the eye and increase daytime visibility. Dual chest pockets are large enough for daily storage. Keep things organized with a vest the two-tier pencil pocket within hand's reach. Additional pocket storage has been added to the inside of the vest as well for the belongings you need tucked away. Complete with dual microphone tabs. Available in sizes ranging from SM/MD-4X/5X.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.