Hi-Vis Long Sleeve Shirt, ANSI/ISEA 107-2020 Class 3, 100% Polyester Birds-Eye Mesh, Hi-Vis Orange

  • Mfr # DSL1431

  • Zoro # G116493373


product price: $20.05
/ea

Key Features

Material
100% Polyester Birds-Eye Mesh
Reflective Stripe Main Color
Silver
Reflective Stripe Width
2 in
Number of Outside Pockets
1
ANSI Class
ANSI/ISEA 107-2020 Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL1431
Zoro #
G116493373
UPC #
810010521798
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Size
5X

Details

Material
100% Polyester Birds-Eye Mesh
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1
ANSI Class
ANSI/ISEA 107-2020 Class 3
Features
2" Heat Transfer Reflective Tape, Moisture Wicking Mesh Technology
Type
Solid, Heat Applied, Silver Glass Bead
Color
Hi-Vis Orange
Item
Hi-Vis Long Sleeve Shirt

Description

The DOME75 Class 3 Long Sleeve Safety T-Shirt is a part of our DYNAMIC Series, which highlights comfort and quality where ANSI compliance is needed. Made with lightweight 100% Birds-Eye Polyester Mesh that allows for extra airflow, while retaining the high visibility color. This design ensures that moisture is wicked away to keep you cool throughout your workday. With Viz-Dri Technology, the DSL1431 utilizes built-in capillaries to pull away sweat and excess moisture from your skin for easier evaporation. Created with 2 silver Viz-Brite reflective tape that is applied with heat to allow for better movement and flexibility. This DSL1431 Safety Shirt includes an added blank chest pocket to keep necessary items within reach. Available in High Visibility Yellow and Orange in a variety of sizes, ranging from SM - 5X.


  • ANSI/ISEA 107-2020 | Type R, Class 3
  • 2" Heat Transfer Reflective Tape
  • 100% 3.8oz Polyester Birds-Eye Mesh
  • Moisture Wicking Mesh Technology
  • Viz-DriĀ® Moisture Wicking Technology
  • 1 Upper Left Front Pocket
  • 1 Horizontal Reflective Stripe on Torso
  • 2 Horizontal Reflective Stripes on Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.