Zoro Homepage

Hi-Vis Short Sleeve Shirt, ANSI/ISEA 107-2020 Class 2, Type R, 100% Polyester Birds-Eye Mesh, XL

  • Mfr # DSS1422

  • Zoro # G216492979


product price: $15.99
/ea

Key Features

ANSI Type
Type R
Features
2" Heat Transferred Viz-Brite® Reflective Tape, Color Blocking Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class 2
Material
100% Polyester Birds-Eye Mesh
Reflective Stripe Main Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS1422
Zoro #
G216492979
UPC #
810010520807
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

ANSI Type
Type R
Features
2" Heat Transferred Viz-Brite® Reflective Tape, Color Blocking Black Bottom
ANSI Class
ANSI/ISEA 107-2020 Class 2
Item
Hi-Vis Short Sleeve Shirt
Material
100% Polyester Birds-Eye Mesh
Reflective Stripe Main Color
Silver
Type
Solid, Heat Applied, Silver Glass Bead
Color
Hi-Vis Yellow/Black Bottom
Number of Outside Pockets
1

Description

This DOME75 safety shirt is part of the DYNAMIC Series, built for comfort and quality where ANSI Class 2 compliance is needed. Made with a lightweight Polyester Birdseye Mesh that allows for airflow and comfort while retaining the high visibility color for longer. The Viz-Dri Moisture Wicking Technology helps to remove moisture with built-in capillaries for conistantly pulling perspiration and excess fluids away from the wearer's skin, ensuring you stay cool in hot weather. Designed with 2 silver Viz-Brite reflective tape that is heat applied to move better with the garment and keep you seen even in low light areas. The black bottom design helps add a sharp contrast while working to keep the shirt clean for longer. With an added chest pocket to ensure you can keep key items within reach. Available in High Visibility Yellow and Orange. Sizes range from MD-5X.


  • ANSI/ISEA 107-2020 | Type R, Class 2
  • 2" Heat Transferred Viz-BriteĀ® Reflective Tape
  • 100% 3.8oz Polyester Birds-Eye Mesh
  • Viz-DriĀ® Moisture Wicking Technology
  • Upper Left Front Chest Pocket
  • Color Blocking, Black Bottom
  • Available in HiVis Yellow and Orange
  • Sizes Range from SM-5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products