Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Filter Element, Rating 0.003 mg/m3

  • Mfr # P020ACS

  • Zoro # G2145019


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
493L54
Filter Rating - Air Treatment
0.003 mg/cu m
Media Type - Air Treatment
Carbon
For Removal Of
Oil Odor, Oil Vapor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P020ACS
Zoro #
G2145019
UPC #
-
Country of Origin
United Kingdom

Details

Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
493L54
Filter Rating - Air Treatment
0.003 mg/cu m
Media Type - Air Treatment
Carbon
For Removal Of
Oil Odor, Oil Vapor
Item
Carbon Filter Element
Fits
ACSP Filters
Filter Type
Oil Vapour Reduction
For Fluid Type
Compressed Air, Nitrogen Gas
Standards
EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
ISO Class
1
For Substance Type
Air; Nitrogen
Filter Element Material
Carbon
Series
OIL-X Genuine
Compatible Manufacturer Part Number
ACSP020DNMX

Description

Carbon Filter Element, Filter Type Oil Vapour Reduction, Filter Element Material Carbon, Compatible Grainger Part Number 493L54, Compatible Manufacturer Part Number ACSP020DNMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, ISO Class 1, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.