Zoro Homepage

Filter Element, Rating 0.01 micron

  • Mfr # P030AA

  • Zoro # G2144784


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L55
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P030AA
Zoro #
G2144784
UPC #
-
Country of Origin
United Kingdom

Details

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L55
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Coalescing Filter Element
Fits
AAP Filters
Series
OIL-X Genuine
Filter Efficiency
99.9999 %
For Substance Type
Air; Nitrogen
Compatible Manufacturer Part Number
AAP030GNFI
Filter Element Material
Microglass
Filter Rating
0.01 micron
For Fluid Type
Compressed Air, Nitrogen Gas
Filter Type
Coalescing, Particulate
Standards
EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant

Description

Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L55, Compatible Manufacturer Part Number AAP030GNFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.