Filter Element, Rating 0.01 micron
Mfr # P055AA
Zoro # G2144967
product price: $1,037.99
/ea
Free Shipping & Returns
Key Features
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L35
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P055AA
Zoro #
G2144967
UPC #
-
Country of Origin
United Kingdom
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
493L35
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Fits
AAP Filters
Item
Coalescing Filter Element
Series
OIL-X Genuine
Filter Type
Coalescing, Particulate
For Substance Type
Air; Nitrogen
For Fluid Type
Compressed Air, Nitrogen Gas
Standards
EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Compatible Manufacturer Part Number
AAP055JNFI
Filter Efficiency
99.9999 %
Filter Element Material
Microglass
Filter Rating
0.01 micron
Description
Coalescing Filter Element, Filter Type Coalescing, Particulate, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 493L35, Compatible Manufacturer Part Number AAP055JNFI, Filter Efficiency 99.9999 Percent, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X Genuine, Standards EX1935/2004 Exempt, FDA Approved, Title 21 CFR Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.