EarthChoice Office Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK

  • Mfr # 2700/40475

  • Zoro # G123331897


product price:  $11.59
/pk 500, $0.02/ea

Key Features

Sheet Size
8.5 in x 11 in
Color
White
Brightness
104 (International); 92 (US)
Paper Weight
20 lb
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2700/40475
Zoro #
G123331897
UPC #
777502689155
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Office Paper
Color
White
Brightness
104 (International); 92 (US)
Paper Weight
20 lb
Recycled Content
0%
Finish
Smooth
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
500
Grade
75 gsm

Description

Sustainable - Dependable - No Sacrifice. Sustainably sourced Domtar EarthChoice Office Paper features ColorLok technology to deliver bolder colors and faster drying times. Engineered to run smoothly on a wide variety of printing equipment, EarthChoice Office Paper is a high-quality, dependable choice for everyday printing and copying needs as well as high-speed, high-volume applications. Acid-free for archival-quality results. Virgin fiber content is Elemental Chlorine Free (ECF).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.