Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Domtar lb, 92Bright, 8-1/2inx11in, WE,  8833

lb, 92Bright, 8-1/2inx11in, WE, (Discontinued)

  • Mfr # 8833
  • Zoro # G810805236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8833
Zoro #
G810805236
UPC #
814653028348
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11in

Details

Item
Copy & Multipurpose Paper
Color
White
Brightness
92
Total Number of Sheets
2500
Features
Micro Perforated
Grammage
90 g/m&#178,
Application/Usage
Form
Print Technology
Inkjet
Sheet Standard
Letter

Description

Micro-perfing makes this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom cut sheets ensure minimal wastage. Compatible with copiers, laser and inkjet printers and plain paper fax machines. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 24 lb Bond; Paper/Media Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.