Domtar Paper 851001 Copier Paper - 11.2 L x 8.7 W in

  • Mfr # 605915

  • Zoro # G803773221


product price:  $38.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605915
Zoro #
G803773221
UPC #
-
Country of Origin
United States

Description

Features
  • 500 Sheets.
  • Multi-Purpose White Bond Copier Paper.
  • Hi-Speed Xerographic For Paper Copiers.
  • Laser and Ink Jet Printers and Plain Paper Fax Machines.
  • Dimension - 11.2 L x 8.7 W x 2.1 H in.
  • Item Weight - 5.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.