Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Domtar Paper Domtar Paper DMR851251 Punched Top Custom Cut Sheet 851251

Domtar Paper DMR851251 Punched Top Custom Cut Sheet (Discontinued)

  • Mfr # 851251
  • Zoro # G603895475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851251
Zoro #
G603895475
UPC #
723382886085
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Copy & Multipurpose Paper
Color
White
Features
Pre-punched
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
For Use With
Copiers, Laser Printers, Inkjet Printers, Offset Presses
Print Technology
Laser
Sheet Standard
Letter
Holes Punched
5-Hole Punched

Description

Features
  • Punched paper is ideal for healthcare forms, medical charts, invoices, statements, remittance coupons and more
  • Compatibility with high-speed copiers, laser and inkjet printers and offset presses
  • Letter-size sheets are laser cut with premade, five hole punches in the top
Specifications
  • Color: White
  • Sheet Size: 8 1/2" x 11"
  • Sheet Standard: Letter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.