This item is Discontinued.

Domtar Paper XER 8.5 x 11 in. Bold Digital Printing PaperWhite 500 Sheets Ream 3R11760

XER 8.5 x 11 in. Bold Digital Printing PaperWhite 500 Sheets Ream (Discontinued)

  • Mfr # 3R11760
  • Zoro # G309925308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R11760
Zoro #
G309925308
UPC #
95205741230
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"
Paper Size Name
Letter

Details

Item
Printing Paper
Color
White
Brightness
100
Paper Weight
28 lb
Finish
Smooth
Application
Photography
Features
Uncoated
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
For Use With
Xerox CopyCentre Toner and Cartridges:, C2128, C2636, C3545, Xerox DocuColor Printers:, 240, 250, 12, 1632, 2045, 2060, 2240, 3535, 5000 Digital Press, 5252 Digital Color Press, 6060 Digital Color Press, 7000 Digital Press, 8000 Digital Press, Phaser Color Laser Printers:, 6300, 6350, 7760, 8500, 8550, WorkCentre Color Multifunction Printers:, C2424, M24, Xerox iGen3 Digital Production Presses:, 110, 90
Series
Color Xpressions
Print Technology
Laser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.