Zoro Homepage

Door Pulls, Push and Pull Plates

  • Mfr # 22-605

  • Zoro # G210050762


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Material
Brass
Includes
Door Pulls, Push and Pull Plates
Application
Door Pulls, Push and Pull Plates
Color
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-605
Zoro #
G210050762
UPC #
197163232734
Country of Origin
Mexico

Details

Finish
Bright Brass
Material
Brass
Includes
Door Pulls, Push and Pull Plates
Application
Door Pulls, Push and Pull Plates
Color
Bright Brass

Description

Door Pull, 18 in. CTC, 1 in. Diameter, 19 in. Overall, 3 in. Projection, 2 in. Clearance, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.