Zoro Homepage

Wrap Around Plates

  • Mfr # 33A-BZ-2-CW

  • Zoro # G910051380


product price: $71.39
/ea

Key Features

Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
Material
Bronze
Includes
Wrap Around Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33A-BZ-2-CW
Zoro #
G910051380
UPC #
197163232796
Country of Origin
Mexico

Details

Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
Material
Bronze
Includes
Wrap Around Plates

Description

Wrap Around Plate, 22 Gauge Steel, 6-1/2 in. by 9 in., 2-1/8 in. Hole for Cylindrical Lever Lock, Converted Backset from 3-3/4 in., for 1-3/4 in. Door with 2-3/4 in. Backset, Satin Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.