Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step up transformer 120V to 240V

  • Mfr # 85-6040SH

  • Zoro # G315248491


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/240V
Primary Connection
Screw
Mounting - Transformer
Wall
Output Voltage
120/240V
NEMA Enclosure Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-6040SH
Zoro #
G315248491
UPC #
-
Country of Origin
Unknown

Details

Input Voltage - Transformer
120/240V
Primary Connection
Screw
Mounting - Transformer
Wall
Output Voltage
120/240V
NEMA Enclosure Rating
NEMA 3R

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.