Zoro Homepage

147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground

  • Mfr # DO582600

  • Zoro # G003977740


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO582600
Zoro #
G003977740
UPC #
723902352700
Country of Origin
China

Details

Item
Sheathed Cable

Description

Features
  • 12/2 non-metallic sheathed cable with ground
  • Copper, 90 degree centigrade
  • Cut lengths.
  • Size - 50 ft.
  • Dimension - 9 x 9 x 1.8 in.
  • Item weight - 4.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.