7ft Standard Power Cord Black 120V AC to 230V AC 10A 7ft

  • Mfr # DO324900

  • Zoro # G304015882


product price: $38.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO324900
Zoro #
G304015882
UPC #
661541371785
Country of Origin
China

Description

  • Ideal for connecting equipment to a Power Distribution Unit (PDU).
  • Molded Heavy-Duty Power Cable.
  • IEC-320-C13 to IEC-320-C20.
  • 12AWG x 3C SJTW 15A 100-250Volt.
  • UL and CSA Approved.
  • Cable Length: 7'.
  • Color: Black.
  • Number of Connectors: 2.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.