Zoro Homepage

Line Interactive UPS, 1000VA, Line Interactive

  • Mfr # DO2929006

  • Zoro # G111905239


product price: $2,207.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1000VA
Wattage
800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO2929006
Zoro #
G111905239
UPC #
785578824660
Country of Origin
China

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
1000VA
Wattage
800 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.