Omni VS UPS - 1000VA 500W - 7 Minutes Full-load - 8 x NEMA 5-15R

  • Mfr # DO539255

  • Zoro # G215760789


product price:  $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO539255
Zoro #
G215760789
UPC #
723902078365
Country of Origin
China

Description

s line interactive UPS system offers voltage regulation surge suppression and long lasting battery support for personal computers internetworking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 60 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Voltage Regulation AVR circuits regulate brownouts as low as 83 volts back to usable levels without using battery power. Offers complete desktop power protection in an attractive black tower configuration. Includes 6 battery supported outlets for computer monitor and one vital system peripheral plus 2 additional surge suppression-only outlets for printers and other system accessories not requiring battery support. USB port enables optional unattended system shutdown without data loss in the case of extended power failure USB cable included. Built-in single line RJ phone suppression jacks protect modem fax machine cordless phone or other peripheral with a standard dialup/DSL phone connection. Built-in audible alarm and 4 front panel LEDs indicate line power status battery power status battery lowith replace status and voltage boost operation. 1000VA / 500 watt power handling ability supports entry-level PCs network workstations point-of-sale equipment small business phone systems audio/video equipment and home theater systems. Offers 7 minutes battery runtime with a full load of 1000VA/500 watts and 18 minutes with a half load of 500VA/250 watts. Supports battery replacement via built-in access panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.