IP I/O Door Controller, WiFi /Ethernet/PoE, 3 Relays, Up to 3 Openings, Alarm Notification

  • Mfr # A1081

  • Zoro # G313332192


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Includes
IP I/O Door Controller
Depth
1.26 in
Length
3.39 in
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1081
Zoro #
G313332192
UPC #
-
Country of Origin
Germany

Dimensions

Depth
1.26 in
Length
3.39 in
Width
4.8 in

Details

Includes
IP I/O Door Controller

Description

IP I/O Door Controller, WiFi /Ethernet / PoE, 3 Relays, Up to 3 Openings, Monitor for 2 External Sensors, Alarm Notification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.