CRF-P2G1, 37.75" x 82" ( 36" Door) Right Hand, Mahogany Top View Exterior Door
- Mfr # CRF-P2G1-SW-3680_1_RI
- Zoro # G416544430
Key Features
Specifications
Details
- MFR #
- CRF-P2G1-SW-3680_1_RI
- Zoro #
- G416544430
- UPC #
- -
- Country of Origin
- United States
- Door Style
- Craftsman
- Material
- Mahogany Wood
- Color
- Brown
- Panel Style
- Shaker,2 Panel
- Glass Type
- Double Glazed
- Series Name
- Swift Doors
- Handing
- RHI (Right Hand Inswing)
Dimensions
- Standard Height (inches)
- 80 in
- Standard Width (inches)
- 36 in
- Door Thickness (In.)
- 1-3/4 in
Description
Ready to Assemble (RTA) kit, designed for DIY installation. clear insulated tempered glass and shaker sticking. Crafted from premium unfinished mahogany over a solid engineered wood core, the 1-3/4" thick slab is pre-machined.
Door Model: CRF-P2G1
SKU: CRF-P2G1-SW-3680_1_RI
Unit Size: 37.75 X 82
Application: Exterior
Manufacturer Collections: Swift Doors
SDL (Simulated Divided Lite):
Door Style: Top View, Shaker,2 Panel, Craftsman, Arts and Crafts,Modern Farm House
Glass: Clear, 1/2, Double Glazed, Insulated (IG),Tempered/Safety
Item Components for Single Door:
1 x Slab Doors, Through-Mortise for hinges and double bore at 2-3/8"
1 x Side Jambs, prepped for hinges, mahogany wood, 4-9/16" incl. bronze weatherstrip
1 x Side Jamb, double bore for 2-3/8" lock, mahogany wood, 4-9/16" incl. bronze weatherstrip
1 x Header Jamb, mahogany, 4-9/16", incl. 4 screws incl. bronze weatherstrip
3 x hinges, 4" x 4", radius corner (5/8"), round/square, Oil Rubbed Bronze finish
1 x Threshold (Sill) width flush with jamb 4-9/16" incl. 4 Screws
Product Approvals: Not Tested for Florida
Warranty: 1 year limited warranty
Lead Time (Business days): ship in ~ 10 days; some options may extend
Pick Up Location: Tampa, FL, 33634
- Available unit sizes: 37.75 in. x 82 in.; groups 80 in. height variants by width and left/right inswing handing
- Kit includes machined unfinished mahogany door slab, wood jamb components, hinges, sill and weatherstrip
- Handle not included. This product is sold without a handle. Handle must be purchased separately.
- Doors are supplied unfinished; stain colors shown are for inspiration only.
- Rough Opening: Size the rough opening 3/4 in. larger than the net frame (width and height).
- Craftsman-style insulated double-glazed clear glass above a 2-panel mahogany layout helps bring natural light into the entryway while adding a sealed glass unit to the door design
- Pre-bored for handle and deadbolt installation with 2-3/8 in. backset 5-1/2 in center to center; handle set and lockset sold separately
- Protective overhang required per warranty guidelines; deeper overhang may be needed for sun-exposed installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.