This item is Discontinued.

Doortex 36 in L x Rubber, 0.6 in Thick FR46090FBM

36 in L x Rubber, 0.6 in Thick (Discontinued)

  • Mfr # FR46090FBM
  • Zoro # G0054603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR46090FBM
Zoro #
G0054603
UPC #
874951001870
Country of Origin
India

Dimensions

Length
36 in
Width
24 in
Thickness
0.6 in

Details

Item
Door Mat
Color
Black
Material
Rubber

Description

Doortex AntiFatigueMat Buble,24"x36",Blk

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.