Shop All Entrance Mats
Floortex
Door Mat, Multi-colored, 20 in W x
Mfr # FR4KR2030SS
Zoro # G0054761
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- Overall Length 30 in
- Size 30" x 20"
- Color Multi-colored
- Thickness 0.2 in
Product Information
- Brand Floortex
- MFR # FR4KR2030SS
- Zoro # G0054761
- UPC # 874951004673
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 20 in |
Overall Length | 30 in |
Size | 30" x 20" |
Details
Description
Doortex Kitchen Runner Salad,20"x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, XL (302-0500-YEL/XL)
- PETZL Hard Hat Label, For Use With VERTEX helmets Gray, 4 PK (A10110)
- VORTEX DA-2 Deluxe Denim Apron, Heavy Duty All-denim With Pockets. (VO96597)
- TOUGH GUY Door Barricade Sign, 14 in Height, 32 in to 52 in Width, Aluminum, Nylon, Horizontal Rectangle (320211)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (109S0034BR)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (138S0036CH)
- Floortex Entrance Mats