Shop All Facility Signs
Tough Guy
Door Barricade Sign, 14 in Height, 32 in to 52 in Width, Aluminum, Nylon, Horizontal Rectangle
Mfr # 320211
Zoro # G6150356
original price:
$29.49
10% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Closed for Cleaning/Cerrado Por Limpieza
- Width 32 in to 52 in
- Height 14 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum, Nylon
Product Information
- Brand Tough Guy
- MFR # 320211
- Zoro # G6150356
- UPC # 190735692691
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 32 in to 52 in |
Height | 14 in |
Depth | 2 1/2 in |
Sign Legend Character Height | 1 5/8 in |
Details
Description
Door Barricade Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Closed for Cleaning/Cerrado Por Limpieza, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- TOUGH GUY Floor Sgn, Eng, Rst Rms Being Clnd, Yellow, 6DMH1 (6DMH1)
- TOUGH GUY Door Barricade Sign, 14 in Height, 18 in Width, Nylon, English, Spanish (6GJA0)
- TOUGH GUY Door Barricade Sign, 42 in Height, 3/4 in Width, Steel, Vertical Rectangle, English, Spanish (2LEB6)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English (6VKP3)
- TOUGH GUY Floor Sign, English, Rest Rooms Closed, Wht, 6DMG9 (6DMG9)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, No Text (6VKP8)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- Tough Guy Facility Signs