This item is Discontinued.

Doral Asia Dorel Asia DA6580 Dorel Living Harlan Loft Bed with Desk; Espresso DA6580

Dorel Asia DA6580 Dorel Living Harlan Loft Bed with Desk; Espresso (Discontinued)

  • Mfr # DA6580
  • Zoro # G003922894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA6580
Zoro #
G003922894
UPC #
65857173536
Country of Origin
China

Description

Valued by parents for the compact footprint and beloved by teens for the fun factor, the Dorel Living Harlan Loft Bed with Desk offers a complete solution to your teen’s room. This loft bed is built with a comfortable sleeping space with a spacious and useful workstation underneath.

Features
  • Slat design on headboard and footboard
  • Full length guardrail
  • 4-step ladder included
  • Sturdy wood construction in an espresso finish
  • Designed to accommodate a standard size twin mattress (sold separately)
  • Support slats included; box spring not required
Specifications
  • Color: Espresso
  • Material: Wood
  • Usage: Indoor
  • Style: Traditional
  • Weight: 160.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.