Zoro Homepage

Digital Compact Bench Scale 1000g/2 lb. Capacity

  • Mfr # PC400-02

  • Zoro # G4051284


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Scale Graduations
0.0002 lb, 0.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC400-02
Zoro #
G4051284
UPC #
617209530940
Country of Origin
China

Dimensions

Weighing Surface Depth
6 1/2 in
Weighing Surface Width
6 1/2 in
Overall Width
6 1/2 in
Overall Length
8 3/4 in
Overall Height
2 in

Details

Scale Sub-Category
Food Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
2 lb, 1,000 g
Scale Graduations
0.0002 lb, 0.1 g
Scale Display
LCD
Includes
AC Plug In Adapter/Internal Rechargeable Battery
Washdown
No
Housing Material
Stainless steel
Item
Compact Bench Scale
Power Unit
Rechargeable Battery
Scale Readability
0.1g/0.0002 lb.
Scale Connection Ports
Bidirectional RS-232
Platform Material
Stainless Steel
Standards
NSF, NTEP
Green Environmental Attribute
Product is Rechargeable
Material
Stainless Steel

Description

Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2 lb, 1,000 g, Scale Graduations 0.0002 lb, 0.1 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 8 3/4 in, Overall Width 6 1/2 in, Overall Height 2 in, Power Unit Rechargeable Battery, Scale Connection Ports Bidirectional RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NSF, NTEP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.