Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Platform Bench Scale with Remote Indicator 200 lb. Capacity

  • Mfr # 7200XL/15

  • Zoro # G0228763


product price: $1,792.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
200 lb
Scale Graduations
20 g/0.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7200XL/15
Zoro #
G0228763
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
15 in
Weighing Surface Width
15 in
Overall Width
15 in
Overall Length
15 in
Overall Height
17 in
Overall Depth
15 in
Display Character Height
3/4 in
Cord Length
6 ft
Weighing Surface Height
3 1/4 in

Details

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
200 lb
Scale Graduations
20 g/0.05 lb
Scale Display
LED
Includes
U Bracket
Washdown
Yes
Item
Bench Scale
Application Modes
Industrial Weighing
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Scale Connection Ports
Bidirectional RS-232
Scale Readability
20g/0.05 lb.
Power Unit
110V AC, Power Cord
Standards
NTEP
Calibration Certificate
No Certificate
Scale Functions
Weighing
Number of Display Characters
6
Weighing Surface Material
Stainless Steel
Voltage
100 to 240V AC
Weight Capacity
200 lb
Basic Power Source
Electric
Batteries Included
No
Scale Features
Durable, Heavy Duty Construction
Body Material
Stainless Steel
Plug Type
Three Prong
Display Type
LED
Scale Type
Platform Bench
Interface
(2) RS232
Batteries Required
No
Scale Application
IP69K Washdown Scale
Bench Scale Type
Washdown Bench Scale
Accuracy
+/-0.05 lb
Scale Use Location
Production
Color
Silver

Description

Bench Scale, Scale Application IP69K Washdown Scale, Scale Type Platform Bench, Scale Display LED, Weighing Surface Depth 15 in, Weighing Surface Width 15 in, Weight Capacity 200 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 20 g/0.05 lb, Overall Width 15 in, Overall Depth 15 in, Overall Height 17 in, Accuracy +/-0.05 lb, Weighing Surface Height 3 1/4 in, Basic Power Source Electric, Bench Scale Type Washdown Bench Scale, Display Type LED, Scale Functions Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.