IndustrialBenchScale, 2g/0.005lb/0.1oz

  • Mfr # 4325/12-C14
  • Zoro # G122761350
product price: 
$
1,657.99
/ea
Free Shipping & Returns

Key Features

Series
4300
NEC Rating
Not NEC Rated
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
25 lb
Weighing Surface Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4325/12-C14
Zoro #
G122761350
UPC #
-
Country of Origin
China
Series
4300
NEC Rating
Not NEC Rated
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
25 lb
Batteries Required
Yes
Includes
14 in Column
Remote Control/Display
Column-Mounted
Washdown
Yes
Scale Use Location
Food Processing, Industrial
Scale Graduations
2 g/0.005 lb/0.1 oz
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
NTEP Rating
NTEP Rated
Voltage
100 to 240V AC
Weighing Surface Material
304 Stainless Steel
Number of Display Characters
6
Item
Industrial Bench Scale
Scale Mechanism
Digital
Calibration Certificate
No Certificate
Power Source - TS Only
Battery, Electric
Number of Batteries Required
1
Batteries Included
No
Battery Type
Lead Acid
Number of Batteries Included
0
Scale Features
Audible Alarms, Data Collection and Management Software, Label Printers, Quick Disconnects, Remote Switches, Scale Veil, Serial Cables, Signal Light Tower, Stainless Steel Load Cells, Super Precision Calibration
Weight Capacity - Metric
11.3 kg
Standards
CWM Approved
Scale Functions
Check Weighing
Body Material
304 Stainless Steel
IP Rating
IP69K
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Depth
12 in
Overall Width
10 in
Overall Depth
3 1/2 in
Overall Height
6 3/4 in
Display Character Height
13/16 in
Weighing Surface Width
12 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 g/0.005 lb/0.1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Functions Check Weighing

Ratings & reviews