Shop DORAN

IndustrialBenchScale, 2g/0.005lb/0.1oz

  • Mfr # 7025XL
  • Zoro # G822760677

product price: 
$
1,340.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Number of Batteries Required
1
Display Character Height
13/16 in
Weight Capacity - Imperial
25 lb
Overall Height
6 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7025XL
Zoro #
G822760677
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Display Character Height
13/16 in
Overall Height
6 3/4 in
Weighing Surface Width
10 in
Overall Depth
3 1/2 in
Weighing Surface Depth
10 in

Details

Number of Batteries Required
1
Item
Industrial Bench Scale
Scale Graduations
2 g/0.005 lb/0.1 oz
Weight Capacity - Imperial
25 lb
Number of Batteries Included
0
Body Material
304 Stainless Steel
Batteries Required
Yes
Product Type
Industrial Bench Scale
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Calibration Certificate
No Certificate
Includes
U-Bracket
NTEP Rating
NTEP Rated
Standards
CWM Approved
NEC Rating
Not NEC Rated
Remote Control/Display
Corded Remote
Scale Use Location
Food Processing, Industrial
Weighing Surface Material
304 Stainless Steel
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Washdown
Yes
Power Source - TS Only
Battery, Electric
IP Rating
IP69K
Voltage
100 to 240V AC
Weight Capacity - Metric
11.3 kg
Number of Display Characters
6
Batteries Included
No
Scale Mechanism
Digital
Battery Type
Lead Acid
Series
7000XL
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 g/0.005 lb/0.1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.