Shop DORAN

IndustrialBenchScale, 2g/0.005lb/0.1oz

  • Mfr # 4325/12
  • Zoro # G022760668

product price: 
$
1,466.99
/ea
Free Shipping & Returns

Key Features

NEC Rating
Not NEC Rated
Calibration Certificate
No Certificate
Number of Batteries Required
1
Voltage
100 to 240V AC
Scale Features
Audible Alarms, Data Collection and Management Software, Label Printers, Quick Disconnects, Remote Switches, Scale Veil, Serial Cables, Signal Light Tower, Stainless Steel Load Cells, Super Precision Calibration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4325/12
Zoro #
G022760668
UPC #
-
Country of Origin
China
NEC Rating
Not NEC Rated
Calibration Certificate
No Certificate
Number of Batteries Required
1
Voltage
100 to 240V AC
Scale Features
Audible Alarms, Data Collection and Management Software, Label Printers, Quick Disconnects, Remote Switches, Scale Veil, Serial Cables, Signal Light Tower, Stainless Steel Load Cells, Super Precision Calibration
Scale Graduations
2 g/0.005 lb/0.1 oz
Standards
CWM Approved
Weighing Surface Material
304 Stainless Steel
IP Rating
IP69K
Series
4300
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Scale Functions
Check Weighing
Scale Use Location
Food Processing, Industrial
NTEP Rating
NTEP Rated
Number of Display Characters
6
Remote Control/Display
Corded Remote
Item
Industrial Bench Scale
Weight Capacity - Metric
11.3 kg
Scale Mechanism
Digital
Washdown
Yes
Battery Type
Lead Acid
Power Source - TS Only
Battery, Electric
Product Type
Industrial Bench Scale
Batteries Included
No
Body Material
304 Stainless Steel
Batteries Required
Yes
Weight Capacity - Imperial
25 lb
Number of Batteries Included
0
Includes
U-Bracket
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
6 3/4 in
Overall Width
10 in
Weighing Surface Width
12 in
Overall Depth
3 1/2 in
Weighing Surface Depth
12 in
Display Character Height
13/16 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 g/0.005 lb/0.1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Functions Check Weighing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.