Shop RICE LAKE WEIGHING SYSTEMS

IndustrialBenchScale, RS-232, 0.01lb

  • Mfr # 108251
  • Zoro # G822843745

product price: 
$
503.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 3/4 in
NEC Rating
Not NEC Rated
Compatible Product Type
Universal
Body Material
Plastic
IP Rating
Not IP Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108251
Zoro #
G822843745
UPC #
-
Country of Origin
China
NEC Rating
Not NEC Rated
Compatible Product Type
Universal
Body Material
Plastic
IP Rating
Not IP Rated
Scale Use Location
Commercial, Dry Environments, Dusty Environments, Education, Factory Floor, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Loading Dock, Manufacturing, Mixing Room, Office, Outdoors, Ovens or Refrigerated Areas, Packaging, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Remote Control/Display
Integrated
Power Source - TS Only
Battery/Electric
Washdown
No
Interface
RS-232
Product Type
Industrial Bench Scale
Voltage
120V AC
NTEP Rating
Not NTEP Rated
Scale Functions
Parts Counting, Portable
Includes
Audible buzzer
Scale Mechanism
Digital
Batteries Required
No
Number of Display Characters
6
Weight Capacity - Metric
30 kg
Weighing Surface Material
Stainless Steel
Standards
None
Weight Capacity - Imperial
60 lb
Series
DC-782
Item
Industrial Bench Scale
Scale Display
Backlit LCD
Power Source
Battery/Electric
Power Source - old
Battery/Electric

Dimensions

Overall Height
4 3/4 in
Weighing Surface Width
12 in
Battery Size
6V
Overall Depth
13 3/4 in
Weighing Surface Depth
8 7/8 in
Overall Width
13 1/4 in

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 12 in, Weighing Units kg, lb, Scale Graduations 0.01 lb, Overall Width 13 1/4 in, Overall Depth 13 3/4 in, Overall Height 4 3/4 in, Scale Functions Parts Counting, Portable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.