IndustrialBenchScale, 50g/0.1b/2oz

  • Mfr # 7500XL/1824-C20
  • Zoro # G322761358
product price: 
$
2,367.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Lead Acid
Series
7000XL
NTEP Rating
NTEP Rated
Product Type
Industrial Bench Scale
IP Rating
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7500XL/1824-C20
Zoro #
G322761358
UPC #
-
Country of Origin
China
Battery Type
Lead Acid
Series
7000XL
Item
Industrial Bench Scale
NTEP Rating
NTEP Rated
Product Type
Industrial Bench Scale
IP Rating
IP69K
Scale Use Location
Food Processing, Industrial
Body Material
304 Stainless Steel
Includes
20 in Column
Weight Capacity - Imperial
500 lb
Batteries Required
Yes
Weighing Surface Material
304 Stainless Steel
NEC Rating
Not NEC Rated
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Number of Display Characters
6
Number of Batteries Included
0
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Voltage
100 to 240V AC
Remote Control/Display
Column-Mounted
Batteries Included
No
Scale Mechanism
Digital
Number of Batteries Required
1
Standards
CWM Approved
Weight Capacity - Metric
227 kg
Washdown
Yes
Scale Graduations
50 g/0.1 b/2 oz
Calibration Certificate
No Certificate
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
6 3/4 in
Weighing Surface Width
24 in
Overall Depth
3 1/2 in
Overall Width
10 in
Weighing Surface Depth
18 in
Display Character Height
13/16 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 24 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 50 g/0.1 b/2 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews