IndustrialBenchScale, 20g/0.05lb/1oz

  • Mfr # 7250XL/1824-C20
  • Zoro # G022761245
product price: 
$
2,367.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
304 Stainless Steel
Product Type
Industrial Bench Scale
Calibration Certificate
No Certificate
Standards
CWM Approved
NEC Rating
Not NEC Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7250XL/1824-C20
Zoro #
G022761245
UPC #
-
Country of Origin
China
Weighing Surface Material
304 Stainless Steel
Product Type
Industrial Bench Scale
Calibration Certificate
No Certificate
Standards
CWM Approved
NEC Rating
Not NEC Rated
Voltage
100 to 240V AC
Includes
20 in Column
Batteries Included
No
Number of Batteries Required
1
Number of Display Characters
6
Item
Industrial Bench Scale
Series
7000XL
Scale Mechanism
Digital
Number of Batteries Included
0
NTEP Rating
NTEP Rated
Scale Use Location
Food Processing, Industrial
Power Source - TS Only
Battery, Electric
Weight Capacity - Imperial
250 lb
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Battery Type
Lead Acid
Body Material
304 Stainless Steel
Weight Capacity - Metric
113 kg
Washdown
Yes
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
Remote Control/Display
Column-Mounted
IP Rating
IP69K
Batteries Required
Yes
Scale Graduations
20 g/0.05 lb/1 oz
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Width
24 in
Overall Depth
3 1/2 in
Overall Height
6 3/4 in
Overall Width
10 in
Display Character Height
13/16 in
Weighing Surface Depth
18 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 18 in, Weighing Surface Width 24 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 20 g/0.05 lb/1 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.