Shop DORAN
See all product information
Create Account
Scale Indicators - Floor Scale Indicator
- Mfr # PS3000
- Zoro # G922760768
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
PS7044-10N, PS7044-5N, PS7055-10N, PS7055-5N
Number of Batteries Required
0
Wire Rope Length
8 in
Overall Width
1 3/4 in
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS3000
- Zoro #
- G922760768
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 8 in
- Overall Width
- 1 3/4 in
- Overall Height
- 6 in
- Display Character Height
- 1 1/4 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Compatible Manufacturer Part Number
- PS7044-10N, PS7044-5N, PS7055-10N, PS7055-5N
- Number of Batteries Required
- 0
- Number of Batteries Included
- 0
- Item
- Scale Indicator
- Interface
- RS-232
- Batteries Required
- No
Description
Scale Indicator, Overall Height 6 in, Overall Width 1 3/4 in, Overall Length 8 in, Weighing Units kg, lb, Display Character Height 1 1/4 in, Battery Type Not Applicable, Number of Batteries Included 0, Number of Batteries Required 0, Batteries Required No, Standards Not Applicable, Interface RS-232, Basic Power Source Electric
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.