Wheelchair Scale, Battery/Electric
- Mfr # DS9100-ADA
- Zoro # G123436998
product price:Â
$
3,176.99
/ea
Key Features
Weighing Surface Width
33 in
Weighing Surface Depth
32 1/2 in
Scale Graduations
0.05 kg, 0.1 lb
Weight Capacity - Imperial
1,000 lb
Battery Type
Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS9100-ADA
- Zoro #
- G123436998
- UPC #
- -
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 33 in
- Weighing Surface Depth
- 32 1/2 in
- Battery Size
- AA
- Overall Height
- 45 1/2 in
- Weighing Surface Height
- 3 in
- Overall Depth
- 42 in
- Display Character Height
- 1 in
- Overall Width
- 49 in
Description
Wheelchair Scale, Scale Display LCD, Weighing Surface Depth 32 1/2 in, Weighing Surface Width 33 in, Weighing Units kg, lb, Scale Graduations 0.05 kg, 0.1 lb, Overall Width 49 in, Overall Depth 42 in, Overall Height 45 1/2 in, Accuracy 0.1, Weighing Surface Height 3 in, Scale Use Location Medical, Washdown No, Interface RS-232, USB, Wi-Fi(R), Color Black, Calibration Certificate No Certificate, Display Character Height 1 in, Plug Type Three Prong, Voltage 100 to 240V AC, Standards CE, UL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.