400+LM Tactical Flashlight, Nichia LED, Water Resistant, Aluminum
- Mfr # W2478
- Zoro # G123310021
product price:Â
$
18.99
/ea
Key Features
Rechargeable
No
Lighting Technology
LED
Battery Type
AAA
Beam Distance
250 m
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2478
- Zoro #
- G123310021
- UPC #
- 39564105166
- Country of Origin
- China
Details
- Item
- LED Flashlight
- Rechargeable
- No
- Lighting Technology
- LED
- Battery Type
- AAA
- Beam Distance
- 250 m
- Battery Included
- Yes
- No. of Batteries
- 4
- Power Source
- Battery
- Maximum Lumens Output
- 419 lm
- Voltage
- 6V
Description
The Performance Tool Super Bright Nichia LED flashlight is a must-have for any adventure! With an unmatched brightness that never needs replacing, you can count on this flashlight to light up any situation. The tough anodized tactical aluminum housing ensures durability and reliability, while the water and impact-resistant design means it can withstand the toughest conditions. With powerful specs including 419 lumens high, 138 lumens low, and a 250m beam, this flashlight is perfect for any situation. Plus, it has a half-hour runtime on high and a 5.5hr runtime on low. This flashlight comes with everything you need to get started, including 4AAA batteries, and it's patented, so you know you're getting a high-quality product. Don't let darkness hold you back - get the Performance Tool Super Bright Nichia LED flashlight today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.