
Aluminum 100-Lumen LED Penlight
Mfr # 41-1218
Zoro # G0417813
product price: $9.59
/eaKey Features
Length
6.1 in
Color
Silver
Description/Special Features
Pocket Clip, Lightweight, Rear Switch
Lumens
15 lm
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-1218
Zoro #
G0417813
UPC #
035355412185
Country of Origin
China
Dimensions
Length
6.1 in
Battery Size
AAA
Diameter
1/2 in
Details
Item
Outdoor Light
Color
Silver
Description/Special Features
Pocket Clip, Lightweight, Rear Switch
Lumens
15 lm
Lighting Technology
LED
Material of Construction
Aluminum
Battery Life
12 hr
Controls
Push Button Tail Cap Switch
Number of Batteries
2
Power Source
Battery
Description
The LED Penlight from Dorcy is constructed of lightweight aluminum and is compact in design for easy use anywhere with the push of a button. This 5mm flashlight features a durable metal clip for storage. The DCY411218 comes complete with 2 AAA cell batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.