Shop VAXCEL
See all product information
Create Account
Morgan Park 16-in H 1 Light Black Dusk to Dawn Contemporary Outdoor Wall Lantern Clear Glass
- Mfr # T0603
- Zoro # G312118308
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
4.25 in
Height
16 in
Length
7 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0603
- Zoro #
- G312118308
- UPC #
- 884656750089
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60W
- Finish
- Matte Black
- Lamp Type
- E26 Medium - LED Compatible
- Lamp Included
- No
- Number of Lights
- 1
- Material
- Steel
- Collection Name
- Morgan Park
- Color
- Black
- Shade Name
- Clear Seeded Glass
- Shape
- Cylinder
- Shade Material
- Glass
- Damp/Wet Rating
- Wet
- Photo Cell
- Yes
- Style
- Contemporary
Dimensions
- Width
- 4.25 in
- Height
- 16 in
- Length
- 7 in
- Size
- 4.25 in W x 16 in H x 7 in D
Description
The perfect addition to your outdoor or indoor spaces! A long slim cylinder accentuates the grace and class shown in the Morgan Park collection. A striking matte black metal frame supports and suspends the clear seeded glass cylinder showcasing a generous display of light. Morgan Park is a clean simple accent suited for any contemporary decor. Add this wall mount light to any entryway, garage, hallway, or bath for that stylish touch.
- Weather resistant steel material provides long lasting durability
- Clear seeded glass provides bright illumination and a contemporary feel
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- 4.25-in W x 16-in H x 7-in D
- Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety, security, and energy savings
- Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- Backplate dimensions: 4.25-in W x 9.25-in H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.